Shop All Hand Sinks
Eagle Group
Hand Sink, Stainless Steel, 12-1/2" x 16"
Mfr # PHS-A-H
Zoro # G5885323
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,184.99
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Bowl Depth 16 in
- Standards NSF
- Bowl Shape Rectangular
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # PHS-A-H
- Zoro # G5885323
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 16 in |
Faucet Hole Dia. | 1 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 3/16 in |
Bowl Size | 16 in x 12 1/2 in |
Overall Width | 24 in |
Overall Length | 26 in |
Overall Height | 44 3/16 in |
Bowl Length | 16 in |
Bowl Width | 12 1/2 in |
Description
Portable Hand Sink, ADA Compliance No, Back Splash Height 10 3/16 in, Bowl Depth 16 in, Rectangular, Bowl Size 16 in x 12 1/2 in, Non CEC Compliant, Silver, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Straight, Satin, Flow Rate 0.5 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7 gal, Mounting Location - Faucet Deck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385012470)
- ZORO SELECT Water Heater Element (TG1253 430377)
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC Compression Tee Fitting with 1/2 in. FIP Branch (PVCCOMPT12F)
- BREEZE HOSECLMP 3/8-7/8 SS 25PK (6706550)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-F-IF1-LRS)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605FL)
- BEST SANITIZERS Wall Bracket, Silver, SS, 1" H x 3" W (USP10153)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- Eagle Group Hand Sinks