Shop All Hand Sinks
Eagle Group
Hand Sink, Stainless Steel, 12-1/2" x 16"
Mfr # PHS-A-C
Zoro # G5854873
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,372.99
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- With Faucet / Without Faucet With Faucet
- Back Splash Height 10 3/16 in
- Bowl Shape Rectangular
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # PHS-A-C
- Zoro # G5854873
- Country of Origin United States
- Category Hand Sinks
Dimensions
Back Splash Height | 10 3/16 in |
Bowl Size | 16 in x 12 1/2 in |
Faucet Hole Dia. | 1 in |
Overall Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 44 3/16 in |
Bowl Depth | 16 in |
Overall Length | 26 in |
Bowl Length | 16 in |
Bowl Width | 12 1/2 in |
Description
Portable Hand Sink, ADA Compliance No, Back Splash Height 10 3/16 in, Bowl Depth 16 in, Rectangular, Bowl Size 16 in x 12 1/2 in, Non CEC Compliant, Silver, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Straight, Satin, Flow Rate 0.5 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7 gal, Mounting Location - Faucet Deck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3240)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- WATTS Push-to-Connect, Threaded Female Adapter, 3/4 in Tube Size, Polysulfone, White (3510-1412)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- KROWNE Krowne® HS-2L 16" Wide Hand Sink Compliant, Wrist Handles (HS-2L)
- BEST SANITIZERS Sole Replacement Brush (USP20032)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (6054)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- Eagle Group Hand Sinks