Shop All Hand Sinks
Eagle Group
Hand Sink, Silver, 11-5/8" x 6-1/8" x 5"
Mfr # PHS-S3-C
Zoro # G5843947
product price: $3,767.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,767.99
Free 30-Day Returns
Key Features
- Bowl Shape Rectangular
- Side Splash no
- Faucet Hole Dia. 1 in
- Mounting Type Floor
- Faucet Operation Dual Manual Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # PHS-S3-C
- Zoro # G5843947
- Country of Origin United States
- Category Hand Sinks
Dimensions
Faucet Hole Dia. | 1 in |
Overall Height | 44 1/2 in |
Bowl Depth | 5 in |
Back Splash Height | 8 3/4 in |
Overall Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 6 1/8 in x 11 5/8 in |
Overall Length | 26 in |
Bowl Width | 11 5/8 in |
Bowl Length | 6 1/8 in |
Description
Portable Hand Sink, ADA Compliance No, Back Splash Height 8 3/4 in, Bowl Depth 5 in, Rectangular, Bowl Size 6 1/8 in x 11 5/8 in, Non CEC Compliant, Silver, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Straight, Satin, Flow Rate 2.2 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7 gal, Mounting Location - Faucet Deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 16 in H, 35PK (TP6030-14)
- TOTO Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (MS854114SLR#01)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB2)
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- BK RESOURCES Hand Sink Single Faucet Hole, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D-1)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes 1-7/8"DR, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-SS)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- Eagle Group Hand Sinks