Shop All Cantilever Racks & Components
Eagle Group
Freestanding Gowning Rack, EP, 24"Wx60"L
Mfr # EP2460-GR
Zoro # G8073871
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Depth 60"
- Width 24"
- Height 7 ft.
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # EP2460-GR
- Zoro # G8073871
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Depth | 60" |
Width | 24" |
Height | 7 ft. |
Details
Item | Gowning Racks with Hanger Slots |
Load Capacity | 3500 lb. |
Material | 304 Stainless Steel |
Description
Freestanding Gowning Rack,EP,24"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB216YL)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- PELICAN Case Foam, 9.87 Lx7 W In (1300-400-000)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- VESTIL Portable Cantilever Cart (CANT-3648)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- Eagle Group Cantilever Racks & Components