Shop All Cabinet Workbenches
Eagle Group
Enclosed Worktable, 60 In. W, 30 In. D
Mfr # CB3060SE
Zoro # G2242856
product price: $2,164.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,164.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34 1/2 in
- No. of Drawers 0
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CB3060SE
- Zoro # G2242856
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Height | 34 1/2 in |
Overall Width | 60 in |
Overall WxD | 60 in x 30 in |
Overall Depth | 30 in |
Cabinet Interior Depth | 30 in |
Description
Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 30 in, Overall Height 34 1/2 in, Overall Load Capacity 600 lb, Overall Width 60 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 30 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Edge Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- ZORO SELECT Spring Clip, Pk5 (6YE13)
- VESTIL Add-On Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-EXT)
- ZORO SELECT Shelving Standard, Steel (1WDR4)
- AFFINITY TOOL WORKS Sjobergs Scandi Plus 1425 Workbench, Trestle, Cabinet, 65"W x 30"D (SJO-66737K)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-7-2545)
- Eagle Group Cabinet Workbenches