Shop All Kitchen Sinks
Eagle Group
Drop-In Sink, Single, 20" x 16" x 13.5"
Mfr # SR16-19-13.5-1
Zoro # G8083367
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # SR16-19-13.5-1
- Zoro # G8083367
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Mounting Type | Drop-In |
Description
Drop-In Sink,Single,20" x 16" x 13.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Flow Control Starlight Chrome (13929000)
- ZORO SELECT 1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (465-020X)
- SOUTHLAND 1/2 In. x 5 In. Welded Steel Galvanized Nipple (10408)
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- STERLING Under-Mount Lrg/Med Kitchen Sink W/ Accessories, 32"18-5/16"9-5/16" (20025-PC-NA)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkBrass Tone SS Sgl Bowl (RVH9733GG)
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- ELKAY 18 Gauge SS, 31-1/2" x 18-1/2" x 9" Equal Double Bowl Undermount Sink & Faucet Kit w/Aqua Divide (ECTRUA31169TFCW)
- ALFI BRAND Black 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-BLA)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- Eagle Group Kitchen Sinks