Shop All Kitchen Sinks
Eagle Group
Drop-In Sink, Single, 16" x 20" x 13.5"
Mfr # SR19-16-13.5-1
Zoro # G8083181
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # SR19-16-13.5-1
- Zoro # G8083181
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Mounting Type | Drop-In |
Description
Drop-In Sink,Single,16" x 20" x 13.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" T-601 PVC BALL VALVE (201-311)
- DELTA NI 2Hand Lav Faucet (25984LF-BN-ECO)
- LEGEND VALVE 1" X 1/4" SS304 HEX BUSHING (404-481)
- PARKER 1/2" x 3/8" MNPT x FNPT 316 SS Reducing Bushing (8-6 RB-SS)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- RUVATI 33" Apron-front Wrkstn Dbl Bowl 60/40 Farmhouse Kitchen Sink 16 Ga SS (RVH9201)
- NANTUCKET SINKS 32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain (ZR3218-OSD)
- RUVATI 30" Undermount 50/50 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7350)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- NANTUCKET SINKS 33 Inch Matte Black Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-MB-Waves)
- Eagle Group Kitchen Sinks