Shop All Kitchen Sinks
Eagle Group
Drop-In Sink, Single, 10" x 14" x 5"
Mfr # SRU14-10-5-1
Zoro # G8083078
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # SRU14-10-5-1
- Zoro # G8083078
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Description
Drop-In Sink,Single,10" x 14" x 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023821003)
- NIBCO 1-1/2" NOM C x 1-1/4" FNPT Copper Reducing Adapter (603-R)
- DELTA Wrench (RP6420)
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5P852)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27527)
- ELKAY Sink, SS, 33x22x10.12", Top (DLRS3322104)
- BLANCO Stainless Steel Sink Grid (Stellar Equal Double Bowl) (515296)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories -Matte Black (T-PS36MB)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6639-ST)
- KOHLER Vault 25" X 22" X 6-5/16" Single Bow (3894-4-NA)
- Eagle Group Kitchen Sinks