Shop All Kitchen Sinks
Eagle Group
Drop-In Sink, Single, 10" x 14" x 5"
Mfr # SR14-10-5-1
Zoro # G8083111
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # SR14-10-5-1
- Zoro # G8083111
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Description
Drop-In Sink,Single,10" x 14" x 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower 60" Metal Shower Hose (9514-BV)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (2TY90)
- BRASSCRAFT Stem, Hot/Cold, Sterling Faucets (ST1150 B)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- BLANCO Blanco Vintera 30" Super Single Apron Truffle (526544)
- IPOWER Kitchen Sink, 15 inch, Pack of 3 Built-in Components, 3PK (HIKICSIN15S3P)
- RUVATI 30" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8310)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cafe (522433)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12020103)
- Eagle Group Kitchen Sinks