Shop All Kitchen Sinks
Eagle Group
Drop-In Sink, Double, 20" x 16" x 8"
Mfr # SR16-19-8-2
Zoro # G8083437
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # SR16-19-8-2
- Zoro # G8083437
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Description
Drop-In Sink,Double,20" x 16" x 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (594-080)
- ZORO SELECT 2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in (T6BNI08)
- WATTS Automatic Air Vent Valve, 3/4 In, Brass (FV-4M1- 3/4)
- ZORO SELECT Tubing, 65 psi at 70F, 100 ft., Shore A73 (4HL96)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- STERLING Under-Mount Sgl-Bowl Apron-Front Kitchen Sink W/ Access, 34"19-3/4"9.5" (20243-PC-NA)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27712)
- KOHLER Prolific 33" X 17-3/4" X 11" Under-Mo (5540-NA)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink_AI-34448 (AI-34448)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PDBG)
- Eagle Group Kitchen Sinks