Shop All Kitchen Sinks
Eagle Group
Drop-In Sink, Double, 20" x 16" x 13.5"
Mfr # SR16-19-13.5-2
Zoro # G8083498
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # SR16-19-13.5-2
- Zoro # G8083498
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Mounting Type | Drop-In |
Description
Drop-In Sink,Double,20" x 16" x 13.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015S)
- CHICAGO FAUCET Plastic Vacuum Breaker Repair Kit (892-302KJKABNF)
- FLEXTRON Gas Line Hose 1/2'' O.D.x30'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-30I)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-224-001)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- BFREE FOODS Kraus USA KHU100-30-1610-53CH 30 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Chrome - Stainless Steel (KHU100-30-1610-53CH)
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919653)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- ALFI BRAND ALFI brand AB3321 33" Dbl Bowl Bamboo Kitchen Farm Sink (AB3321)
- Eagle Group Kitchen Sinks