Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, EPS Top, 36"Wx72"L
Mfr # SEP3672T-H
Zoro # G8074650
product price: $2,744.99
/ea
Free Shipping & Returns
$2,744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Material Electropolished
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # SEP3672T-H
- Zoro # G8074650
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 36" |
Length | 72" |
Details
Material | Electropolished |
Description
Cleanroom Table,EPS Top,36"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- A2Z SCILAB Castroviejo Needle Holder 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR592)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- COLE PARMER Sampling Tool, 24 3/8inL, 3.38 fl oz, PK20 (0628619)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- Eagle Group Lab Tables & Workbenches