Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, EPS Top, 36"Wx36"L
Mfr # SEP3636T-H
Zoro # G8074739
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Material Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # SEP3636T-H
- Zoro # G8074739
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 36" |
Details
Material | Electropolished |
Description
Cleanroom Table,EPS Top,36"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Desiccant Replacement Beads, 26g Bottle (F42074-0020)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- VISION ENGINEERING Stereo Microscope Universal Stand (MCS-005)
- TRICORBRAUN Cork 33Mm Black Plastic Stopper Top W/ 22.8 Synthetic Shank, 1.75L (018819)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Eagle Group Lab Tables & Workbenches