Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, EPS Top, 30"Wx72"L
Mfr # SEP3072T-H
Zoro # G8074711
product price: $2,659.99
/ea
Free Shipping & Returns
$2,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Material Electropolished
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # SEP3072T-H
- Zoro # G8074711
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Length | 72" |
Details
Material | Electropolished |
Description
Cleanroom Table,EPS Top,30"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- UNITED SCIENTIFIC Glass Plates, 6" X 6", PK 12 (GLP6X6-PK/12)
- BRANSON Mesh Basket, For Use With 1/2 Gal Unit (100-916-333)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Eagle Group Lab Tables & Workbenches