Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, EPS Top, 24"Wx24"L
Mfr # SEP2424T-H
Zoro # G8074906
product price: $1,213.99
/ea
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Electropolished
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # SEP2424T-H
- Zoro # G8074906
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Length | 24" |
Details
Material | Electropolished |
Description
Cleanroom Table,EPS Top,24"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- Eagle Group Lab Tables & Workbenches