Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, EPP Top, 30"Wx36"L
Mfr # EPCRT3036T-H
Zoro # G8074809
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Material Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # EPCRT3036T-H
- Zoro # G8074809
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Details
Material | Electropolished |
Description
Cleanroom Table,EPP Top,30"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS St210 2-In-1 Refillable Ph Electrode, Pl (83033966)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- Eagle Group Lab Tables & Workbenches