Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, EPP Top, 24"Wx24"L
Mfr # EPCRT2424T-H
Zoro # G8074635
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Material Electropolished
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EPCRT2424T-H
- Zoro # G8074635
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 36" |
Length | 24" |
Details
Material | Electropolished |
Description
Cleanroom Table,EPP Top,24"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Magenta (HS27552D)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- Eagle Group Lab Tables & Workbenches