Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSS Top, 36"Wx48"L
Mfr # CRT3648T-H
Zoro # G8074346
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Material Brushed Stainless Steel
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT3648T-H
- Zoro # G8074346
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 36" |
Length | 48" |
Details
Item | Cleanroom Table,Brushd SSS Top,36"Wx48"L |
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSS Top,36"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BLACKBURN SAMPLING Tank Sampler, Polypropylene, 1x88 (TA-88)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- Eagle Group Lab Tables & Workbenches