Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSS Top, 30"Wx96"L
Mfr # CRT3096T-H
Zoro # G8074215
product price: $1,582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,582.99
Free 30-Day Returns
Key Features
- Width 30"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT3096T-H
- Zoro # G8074215
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Details
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSS Top,30"Wx96"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- KIMBLE CHASE Glass Scintillation Vial, w/Attach, PK100 (74505-20)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- DIGI-SENSE Traceable Digital Stopwatch with Calibra (98766-03)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- Eagle Group Lab Tables & Workbenches