Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSS Top, 30"Wx84"L
Mfr # CRT3084T-H
Zoro # G8074109
product price: $1,664.99
/ea
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT3084T-H
- Zoro # G8074109
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Details
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSS Top,30"Wx84"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-NF-RG-8540)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Stirrer, 10.25 x 10.25 (S88850100)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- Eagle Group Lab Tables & Workbenches