Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSS Top, 24"Wx36"L
Mfr # CRT2436T-H
Zoro # G8074599
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT2436T-H
- Zoro # G8074599
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Details
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSS Top,24"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution.EC, 23 uS/cm, 1 Pt (WD-00653-23)
- LOVIBOND Total Nitrogen HR Reagent Set (535560)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- RIG RITE Rig Rite 925 Horizontal Transducer Plate - 3.5" x 12" - Black (925)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- Eagle Group Lab Tables & Workbenches