Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSP Top, 36"Wx96"L
Mfr # CRPT3696T-H
Zoro # G8074930
product price: $2,924.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,924.99
Free 30-Day Returns
Key Features
- Width 36"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRPT3696T-H
- Zoro # G8074930
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 36" |
Details
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSP Top,36"Wx96"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 4L (M95500-4000.0)
- HYDRION Test Paper, Dispensor, 0-1000 ppm, PK10 (QC-1001)
- SC JOHNSON PROFESSIONAL CUPRAN SPECIAL 2000ML SOFT BTL (SN81874)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Eagle Group Lab Tables & Workbenches