Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSP Top, 30"Wx96"L
Mfr # CRPT3096T-H
Zoro # G8074836
product price: $2,895.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,895.99
Free 30-Day Returns
Key Features
- Width 30"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRPT3096T-H
- Zoro # G8074836
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Details
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSP Top,30"Wx96"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 8 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (135775)
- UNITED SCIENTIFIC Test Tube W/Out Rim, Borosilicate, PK 72 (TT9820-H)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- Eagle Group Lab Tables & Workbenches