Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSP Top, 30"Wx48"L
Mfr # CRPT3048T-H
Zoro # G8074897
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Material Brushed Stainless Steel
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # CRPT3048T-H
- Zoro # G8074897
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Length | 48" |
Details
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSP Top,30"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 2.64 gal. (49H047)
- TRICORBRAUN 8 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (135775)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Eagle Group Lab Tables & Workbenches