Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSP Top, 30"Wx30"L
Mfr # CRPT3030T-H
Zoro # G8074468
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRPT3030T-H
- Zoro # G8074468
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Details
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSP Top,30"Wx30"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- BEING SCIENTIFIC Incubator (BIF-120)
- CHEMTRONICS Swab, 2 7/8 in L, 3/32 in Dia, PK50 (CF4050)
- GLOBE SCIENTIFIC Funnel, Analytical, 25mm, PP, PK5 (600145-5)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Eagle Group Lab Tables & Workbenches