Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSP Top, 24"Wx84"L
Mfr # CRPT2484T-H
Zoro # G8074477
product price: $2,296.99
/ea
Free Shipping & Returns
$2,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRPT2484T-H
- Zoro # G8074477
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Details
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSP Top,24"Wx84"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Safety-Vented / Labeled 2-Color Acetone WM Wash Bottles, 250ml 8oz, PE w/Red PP Cap, 3Pk (116430222)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- RPI Phosphate Buffered Saline, 5 L (P32060-5000.0)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Eagle Group Lab Tables & Workbenches