Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, Brushd, SSS Top, 36" x 36"
Mfr # CRT3636T-C
Zoro # G0650102
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT3636T-C
- Zoro # G0650102
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Details
Item | Ceanroom Table |
Material | Brushed Stainless Steel |
Description
Ceanroom Table,Brushd,SSS Top,36 In. x 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Blanket, Polar Fleece, 66x90, Grey (POLAR-T-GRY)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top (65517)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- BOSS OFFICE PRODUCTS Boss Heavy Duty Executive Office Chair with Arms - Leather - High Back - Black (B992-BK)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 48" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3048-T0522-GG)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB4242GYBPBK)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030CHBPBK)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 48 W, 48 L, 29 H, Cherry (TKB48RNDCH47BK)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-T2222-GG)
- Eagle Group Breakroom & Cafeteria Tables