Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 72" X
Mfr # CRT3672T-C
Zoro # G0650050
product price: $1,428.99
/ea
Free Shipping & Returns
$1,428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT3672T-C
- Zoro # G0650050
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Length | 72" |
Details
Item | Ceanroom Table |
Material | Brushed Stainless Steel |
Description
Ceanroom Table,Brushd,SSS Top,36 In. x 72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, White (I 2036)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- PHOENIX OFFICE FURN. Premier Hospitality 36in Round Table & Stack Chair Set, Graphite (14436RDGH078)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- LANCASTER TABLE & SEATING LT 30 Round Standard Height Recycled Wood Table - Espresso Finish, Cast Iron Base (349D30RDESXB)
- KEE/ZENG Square Cherry Table/4 Gray Chairs, Square, 36", 36" W, 29" H, Cherry (TB3636CHBPCM44GY)
- AMGOOD 18 in. x 36 in. Premium Stainless Steel Table with Undershelf. (WT-SS-1836-Z)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 30", 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-MAHTB-TR18B-GG)
- Eagle Group Breakroom & Cafeteria Tables