Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 48" X
Mfr # CRPT3048T-C
Zoro # G0649761
product price: $1,485.99
/ea
Free Shipping & Returns
$1,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRPT3048T-C
- Zoro # G0649761
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Length | 48" |
Details
Item | Ceanroom Table |
Material | Brushed Stainless Steel |
Description
Ceanroom Table,Brushd,SSP Top,30 In. x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Alaskan Moose Trophy Wall Sculpture (HF317292)
- HON Bookcase, Metl, 71x34.5, Bk (S72ABCP)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- AMGOOD 24 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2460-BS-Z)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB48RNDGYBPBK44BK)
- AMGOOD 18 in. X 48. in Stainless Steel Prep Table with 1.5in Backsplash (WT-1848-BS-Z)
- AMGOOD 18 in. x 36 in. Premium Stainless Steel Table with Undershelf. (WT-SS-1836-Z)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3042-TR24-GG)
- FLASH FURNITURE Square Walnut Table Top, Square w/Round Base, 36", 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-WALTB-3636-TR24B-GG)
- Eagle Group Breakroom & Cafeteria Tables