Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 36" X
Mfr # EPCRT3636T-C
Zoro # G0650349
product price: $1,754.99
/ea
Free Shipping & Returns
$1,754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36"
- Material Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EPCRT3636T-C
- Zoro # G0650349
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Details
Item | Ceanroom Table |
Material | Electropolished |
Description
Ceanroom Table,EPP Top,36" x 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- CAIN Round Tables > Breakroom Tables > Cain Café Table & Chair Sets, 36 W, 36 L, 42 H, Mahogany (TCB36RNDMH4495BK)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 48 W, 48 L, 29 H, Cherry (TKB48RNDCH44BK)
- FLASH FURNITURE Round Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1030-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH47BY)
- FLASH FURNITURE Square Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-T2222-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH47GY)
- Eagle Group Breakroom & Cafeteria Tables