Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 36" X
Mfr # CRT3684T-C
Zoro # G0650120
product price: $1,523.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,523.99
Free 30-Day Returns
Key Features
- Width 36"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT3684T-C
- Zoro # G0650120
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Details
Item | Ceanroom Table |
Material | Brushed Stainless Steel |
Description
Ceanroom Table,Brushd,SSS Top,36" x 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 23 in. W x 36 in. L (527337)
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB30RNDMH)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Cherry (TPL3636CHCM44GY)
- FLASH FURNITURE Square 27.75" W, 27.75" L, 29" H, Metal Top, Gold (CH-31330-29-BQ-GG)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB36RNDCH)
- FLASH FURNITURE Oval Bistro Table, 19.75" W, 35.5" L, 29.5" H, Glass Top, Black (XM-JM-A0278-1-2-BK-GG)
- Eagle Group Breakroom & Cafeteria Tables