Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 36" W, 60" L
Mfr # SEP3660T-C
Zoro # G0650181
product price: $2,447.99
/ea
Free Shipping & Returns
$2,447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36"
- Length 60"
- Material Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # SEP3660T-C
- Zoro # G0650181
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Length | 60" |
Details
Item | Ceanroom Table |
Material | Electropolished |
Description
Ceanroom Table,EPS Top,36" x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- KITCHENAID Food Process Dice Kit (KSM2FPA)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 48 W, 48 L, 29 H, Cherry (TKB48RNDCH47BK)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Green (CH-51090-29-GN-GG)
- KEE Breakroom Table (TB4848AGBPBK)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 48 W, 48 L, 29 H, Cherry (TKB48RNDCH44BK)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- KFI KFI 30" x 72" Conference Table with Natural Top, Black X-Base, 72 W, 30 L, 29 H, Natural (T3072-B2015-BK-NA)
- Eagle Group Breakroom & Cafeteria Tables