Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 30" X
Mfr # SEP3084T-C
Zoro # G0650157
product price: $2,828.99
/ea
Free Shipping & Returns
$2,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Material Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # SEP3084T-C
- Zoro # G0650157
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Details
Item | Ceanroom Table |
Material | Electropolished |
Description
Ceanroom Table,EPS Top,30" x 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO Oven Basket, Quarter Size (COB-Q)
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Cherry (TKB3636CH47BK)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030PL)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TKB3636PL47BE)
- CAIN Round Tables > Breakroom Tables > Cain Round Table & Chair Sets, 48 W, 48 L, 29 H, Maple (TB48RNDPL47GY)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- Eagle Group Breakroom & Cafeteria Tables