Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 30" W, 60" L
Mfr # SEP3060T-C
Zoro # G0650227
product price: $2,179.99
/ea
Free Shipping & Returns
$2,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Length 60"
- Material Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # SEP3060T-C
- Zoro # G0650227
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 60" |
Details
Item | Ceanroom Table |
Material | Electropolished |
Description
Ceanroom Table,EPS Top,30" x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Med Oak Seat (80230BWMedOak)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- INTERNATIONAL CONCEPTS Rectangle Shaker Console Table Extended Length-72", 72 in W X 16 in L X 30 in H, Wood, Unfinished (OT-9S-72)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- FLASH FURNITURE Glenbrook 36in. Round Table Top w/White or Gray Reversible Laminate Top (XU-RD-36-WHGY-GG)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- FLASH FURNITURE Square Natural Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-NATTB-3636-TR24B-GG)
- FLASH FURNITURE Round Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1029-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Cherry (TKB3636CH44BK)
- Eagle Group Breakroom & Cafeteria Tables