Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 30" W, 48" L
Mfr # EPCRT3048T-C
Zoro # G0650279
product price: $1,855.99
/ea
Free Shipping & Returns
$1,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Length 48"
- Material Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EPCRT3048T-C
- Zoro # G0650279
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 48" |
Details
Item | Ceanroom Table |
Material | Electropolished |
Description
Ceanroom Table,EPP Top,30" x 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- SMEAD Cascading Wall Organizer, 14 1/4 x 33, Letter, Gray w/6 Color Pockets (92060)
- MAKING WAVES 16 oz Water Bed Conditioner (1WC)
- MONARCH SPECIALTIES Accent Table - Espresso Night Stand With Storage (I 2135)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- ICEBERG Rectangle Folding Table, 30" W, 20" L, 25" to 28" H, Platinum/Gray Top (65490)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1031-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TKB3636GY44GY)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18VRT-BK-GG)
- FLASH FURNITURE Square Antique Metal Table, 35.5SQ, 35.5" W, 35.5" L, 29.75" H, Galvanized Steel, Rubber Top (CH-51050-29-BQ-GG)
- Eagle Group Breakroom & Cafeteria Tables