Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 24" X
Mfr # EPCRT2424T-C
Zoro # G0650303
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EPCRT2424T-C
- Zoro # G0650303
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 24" |
Details
Item | Ceanroom Table |
Material | Electropolished |
Description
Ceanroom Table,EPP Top,24" x 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 30" H, Laminate Top, Wood Grain (MD-0003-GG)
- AMERIHOME Square Wood Top, Black (BTABLEWSQ)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- FLASH FURNITURE Round Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1030-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 48" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3048-T2230-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090-29-BQ-GG)
- Eagle Group Breakroom & Cafeteria Tables