Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 24" X
Mfr # CRT2424T-C
Zoro # G0649378
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT2424T-C
- Zoro # G0649378
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 24" |
Details
Item | Ceanroom Table |
Material | Brushed Stainless Steel |
Description
Ceanroom Table,Brushd,SSS Top,24" x 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- AMERIHOME Loft Rustic Gunmetal Metal Pub Table with Wood Top (PUBTSWT)
- AMGOOD 24 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2460-BS-Z)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL3030GYCM44GY)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TKB3636GY47BK)
- CAIN Round Tables > Breakroom Tables > Cain Round Table & Chair Sets, 48 W, 48 L, 29 H, Grey (TB48RNDGY47BK)
- Eagle Group Breakroom & Cafeteria Tables