Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 24" W, 96" L
Mfr # CRPT2496T-C
Zoro # G0649393
product price: $3,189.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,189.99
Free 30-Day Returns
Key Features
- Width 24"
- Length 96"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRPT2496T-C
- Zoro # G0649393
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 24" |
Length | 96" |
Details
Item | Ceanroom Table |
Material | Brushed Stainless Steel |
Description
Ceanroom Table,Brushd,SSP Top,24" x 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Plush Textured Blanket (00113)
- FLASH FURNITURE Drawer File Cabinet, White/Red (HZ-AP535-02-RED-WH-GG)
- INFINITY INSTRUMENTS Retro Round Green Wall Clock, 12 in. (10940GR-12)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18ARM-BK-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH44BK)
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- CAIN Round Tables > Breakroom Tables > Cain Round Table & Chair Sets, Wood|Metal|Plastic Top, Grey (TB48RNDGY47GY)
- FLASH FURNITURE Square Natural Laminate Table, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3636-T3030-GG)
- Eagle Group Breakroom & Cafeteria Tables