Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 24" W, 60" L
Mfr # EPCRT2460T-C
Zoro # G0650321
product price: $1,917.99
/ea
Free Shipping & Returns
$1,917.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Length 60"
- Material Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EPCRT2460T-C
- Zoro # G0650321
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 24" |
Length | 60" |
Details
Item | Ceanroom Table |
Material | Electropolished |
Description
Ceanroom Table,EPP Top,24" x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- MARTEX BRENTWOOD Bath Towel, White, 27x50, PK12 (7132240)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH44BK)
- FLASH FURNITURE Square Silver Metal Table, 23.75SQ, 27.75" W, 27.75" L, 29" H, Metal Top, Grey (CH-31330-29-SIL-GG)
- ICEBERG Rectangle Folding Table, 30" W, 20" L, 25" to 28" H, Platinum/Gray Top (65490)
- CORRELL Café tables (HPL) (BCT3048-38)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Grey (CH-51090TH-2-18VRT-SIL-GG)
- Eagle Group Breakroom & Cafeteria Tables