Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 24" W, 60" L
Mfr # CRT2460T-C
Zoro # G0649472
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 60"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT2460T-C
- Zoro # G0649472
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 24" |
Length | 60" |
Details
Item | Ceanroom Table |
Material | Brushed Stainless Steel |
Description
Ceanroom Table,Brushd,SSS Top,24" x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TKB3636GY47BK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TKB3636GY47BE)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242GY)
- FLASH FURNITURE Round Walnut Table Top, Round w/X-Base, 36", 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-36-WALTB-T3030B-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 48" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3048-T0522-GG)
- Eagle Group Breakroom & Cafeteria Tables