Shop All Breakroom & Cafeteria Tables
Eagle Group
Ceanroom Table, 24" W, 48" L
Mfr # CRT2448T-C
Zoro # G0649560
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 48"
- Material Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CRT2448T-C
- Zoro # G0649560
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 24" |
Length | 48" |
Details
Item | Ceanroom Table |
Material | Brushed Stainless Steel |
Description
Ceanroom Table,Brushd,SSS Top,24" x 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 50ft (P568-050-BK-GRP)
- KENNEY MFG Shower Ring Steel Set (KN960/12V1)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- SHEPHERD HARDWARE Shepherd 1/2 In. Hi-Tip Rubber Furniture Leg Tip (3210)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- KFI 42" Round Dining Table & Chair Set, Oak Table With Black Plastic Chairs (T42RD-B1922SL-MO-2300-P10)
- REGENCY Cain Square Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Polypropylene Top, White (TB4848WH44BE)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- REGENCY Kahlo Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Mahogany (TPL42RNDMHBK)
- KEE Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, 48 W, 48 L, 29 H, Maple (TB48RNDPLBPBK47BY)
- Eagle Group Breakroom & Cafeteria Tables