Shop All Cart Covers
Eagle Group
Cart Cover, 72x24x86, Green, Nylon, Zipper
Mfr # CZC-86-2472-LG
Zoro # G7121773
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 86 in
- Overall Length 72 in
- Overall Width 24 in
- Material Coated Nylon
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CZC-86-2472-LG
- Zoro # G7121773
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 86 in |
Overall Length | 72 in |
Overall Width | 24 in |
Overall LxWxH | 72 in x 24 in x 86 in |
Details
Material | Coated Nylon |
Color | Light Green |
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Features | Reinforced Top Corners |
Closure | Zipper |
For Use With | Mfr Model No. SC2436, SC2436E, SC2436S, CSC2436, CSC2436E, CSC2436S |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 72 in, Overall Width 24 in, Overall Height 86 in, Zipper Closure, Material Coated Nylon, Color Light Green, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E10B3C1P6)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2602DFX3)
- VESTIL Aluminum Folding Step Platform (AFSP-2)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF59)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- Eagle Group Utility & Storage Carts