Shop All Cart Covers
Eagle Group
Cart Cover, 72x24x63, White, Polyester
Mfr # CV-63-2472
Zoro # G6978176
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 24 in
- Overall Height 63 in
- Closure Hook-and-Loop
- Material Uncoated Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CV-63-2472
- Zoro # G6978176
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Length | 72 in |
Overall Width | 24 in |
Overall Height | 63 in |
Overall LxWxH | 72 in x 24 in x 63 in |
Details
Item | Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
Closure | Hook-and-Loop |
Material | Uncoated Polyester |
Color | White |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 72 in, Overall Width 24 in, Overall Height 63 in, Hook-and-Loop Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- VESTIL GUARD RAIL SYSTEM FLARED END GUARD (GR-H2R-TG)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A3E10B4C1P6)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- Eagle Group Cart Covers