Shop All Cart Covers
Eagle Group
Cart Cover, 72x24x63, White, Nylon, Zipper
Mfr # CZC-63-2472
Zoro # G6989823
original price:
$242.59
7% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 24 in
- Overall Height 63 in
- Closure Zipper
- Material Coated Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CZC-63-2472
- Zoro # G6989823
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Length | 72 in |
Overall Width | 24 in |
Overall Height | 63 in |
Overall LxWxH | 72 in x 24 in x 63 in |
Details
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Material | Coated Nylon |
Color | White |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 72 in, Overall Width 24 in, Overall Height 63 in, Zipper Closure, Material Coated Nylon, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb. (1UHR2)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-D3)
- PEERLESS CHAIN 7/0 STRAIGHT COIL 100'/PL ZINC, 5367035 (5367035)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- Eagle Group Utility & Storage Carts