Shop All Cart Covers
Eagle Group
Cart Cover, 72x24x63, Green, Nylon
Mfr # CVC-63-2472-LG
Zoro # G6987574
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 72 in
- Overall Width 24 in
- Material Coated Nylon
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CVC-63-2472-LG
- Zoro # G6987574
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 63 in |
Overall Length | 72 in |
Overall Width | 24 in |
Overall LxWxH | 72 in x 24 in x 63 in |
Details
Material | Coated Nylon |
Color | Light Green |
Item | Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
For Use With | Any Standard Eagle Cart |
Closure | Hook-and-Loop |
Features | Reinforced Top Corners |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 72 in, Overall Width 24 in, Overall Height 63 in, Hook-and-Loop Closure, Material Coated Nylon, Color Light Green, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4402)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2801DTX2)
- GUARDIAN Gusset for Univ. Guardrail Post - 5.75 (15159)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- Eagle Group Utility & Storage Carts