Shop All Cart Covers
Eagle Group
Cart Cover, 72x24x54, White, Poly, Zipper
Mfr # CZ-54-2472
Zoro # G6535392
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 72 in
- Overall Width 24 in
- Material Uncoated Polyester
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # CZ-54-2472
- Zoro # G6535392
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 72 in |
Overall Width | 24 in |
Overall LxWxH | 72 in x 24 in x 54 in |
Details
Material | Uncoated Polyester |
Color | White |
Item | Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Closure | Zipper |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 72 in, Overall Width 24 in, Overall Height 54 in, Zipper Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 160 lb, Thread Size: 3/8"-16 (32J807)
- ZORO SELECT Anchor Shackle, 34,000 lb, Carbon Steel (55AX88)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- GLOBAL INDUSTRIAL Blue Nylon Cover, 40x32x34-1/2 (198664BL)
- Eagle Group Utility & Storage Carts