Shop All Cart Covers
Eagle Group
Cart Cover, 60x24x86, Clear, Vinyl, Zipper
Mfr # CZ-86-2460-T
Zoro # G7061162
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 86 in
- Overall Length 60 in
- Overall Width 24 in
- Material Vinyl
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CZ-86-2460-T
- Zoro # G7061162
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 86 in |
Overall Length | 60 in |
Overall Width | 24 in |
Overall LxWxH | 60 in x 24 in x 86 in |
Details
Material | Vinyl |
Color | Clear |
Item | Zipper Transparent Vinyl Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Top Corners |
For Use With | Mfr Model No. DTSC2436,DTSC2436E, DTSC2436S |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Transparent Vinyl Cover for Wire Shelf & Utility Carts, Overall Length 60 in, Overall Width 24 in, Overall Height 86 in, Zipper Closure, Material Vinyl, Color Clear, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (196154)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C (B-PATH 125KF-12)
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- Eagle Group Utility & Storage Carts