Shop All Cart Covers
Eagle Group
Cart Cover, 60x24x63, Blue, Nylon, Zipper
Mfr # CZC-63-2460-S-PB
Zoro # G6959495
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 60 in
- Overall Width 24 in
- Material Coated Nylon
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # CZC-63-2460-S-PB
- Zoro # G6959495
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 63 in |
Overall Length | 60 in |
Overall Width | 24 in |
Overall LxWxH | 60 in x 24 in x 63 in |
Details
Material | Coated Nylon |
Color | Light Blue |
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
For Use With | Mfr Model No. SC2436, SC2436E, SC2436S, CSC2436, CSC2436E, CSC2436S |
Closure | Zipper |
Features | Reinforced Top Corners |
Includes | Zipper |
For Wire Shelf/Cart Type | Security Carts |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 60 in, Overall Width 24 in, Overall Height 63 in, Zipper Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- VESTIL Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue (D-33-LD)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W, Folding Gate Door Type: Simple (SECO 875)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- Eagle Group Cart Covers