Shop All Cart Covers
Eagle Group
Cart Cover, 60x21x74, White, Nylon, Zipper
Mfr # CZC-74-2160
Zoro # G7121046
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 60 in
- Overall Width 21 in
- Material Coated Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CZC-74-2160
- Zoro # G7121046
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 74 in |
Overall Length | 60 in |
Overall Width | 21 in |
Overall LxWxH | 60 in x 21 in x 74 in |
Details
Material | Coated Nylon |
Color | White |
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Features | Reinforced Top Corners |
Closure | Zipper |
For Use With | Any Standard Eagle Cart |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 60 in, Overall Width 21 in, Overall Height 74 in, Zipper Closure, Material Coated Nylon, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2601DTX2)
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 1/16, Crimp, Aluminum (ASC116)
- LUXOR Mobile Bin Storage Unit, Double Row with Large Clear Bins (MBS-DR-8L-CL)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- Eagle Group Cart Covers