Shop All Cart Covers
Eagle Group
Cart Cover, 60x21x54, White, Polyester
Mfr # CV-54-2160
Zoro # G6672102
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 60 in
- Overall Width 21 in
- Material Uncoated Polyester
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CV-54-2160
- Zoro # G6672102
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 60 in |
Overall Width | 21 in |
Overall LxWxH | 60 in x 21 in x 54 in |
Details
Material | Uncoated Polyester |
Color | White |
Item | Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
For Use With | Mfr Model No. DTSC2436,DTSC2436E, DTSC2436S |
Closure | Hook-and-Loop |
Features | Reinforced Top Corners |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 60 in, Overall Width 21 in, Overall Height 54 in, Hook-and-Loop Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN SCC SMARTBAR-3 PC 48-108", CC5010 (CC5010)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218XSU)
- US CARGO CONTROL 1" x 10' Green Ratchet Strap w/ S-Hook and Keeper (2610SH255-GRN)
- COTTERMAN Rear or Side Gate Option (WMX SRG C2 P1)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- GLOBAL INDUSTRIAL Blue Nylon Cover, 40x32x34-1/2 (198664BL)
- Eagle Group Cart Covers